THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screw, Thd Roll, Pan, M5 x 2.24 x12mm, PK10

VALUE BRAND| Zoro #: G2194997| Mfr #: TRS14

$4.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 12mm
Finish: Zinc, Trivalent Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194997 Mfr #: TRS14
Package Quantity: 10Length: 12mm
Finish: Zinc, Trivalent Clear ChromateHead Dia.: 7.5mm
Thread Size: M5 x 2.24mmMeets/Exceeds: RoHS Compliant
Type: Round BodyMaterial: Case Hardened Steel
Drive Type: 6 LobeHead Angle (Deg.): 90
Head Type: PanApplication: Fastening into Thermoplastic
Driver Size: T20Item: Thread Rolling Screw
Head Height: 3.1mmSystem of Measurement: Metric
Country of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M5 x 2.24mm, Length 12mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T20, Head Dia. 7.5mm, Head Height 3.1mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews