Screwbolt, Flat, Hex, 6mm Dia x75mm, PK100

VALUE BRAND| Zoro #: G0245287| Mfr #: 904218-PG

$93.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245287 Mfr #: 904218-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorAnchor Dia.: 6mm
Thread Length: 75mmHead Type: Flat Head, Hex Drive
Length: 75mmAllowable Tension: 1.73 kN (389 lbs) in 4350 psi Concrete
Allowable Shear: 4.83 kN (1086 lbs)Edge Distance: 30mm
Drill Bit Size: 6mmMin. Embedment: 27mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Flat Head, Hex Drive, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 75mm, Thread Length 75mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.