Zoro Select
Concrete Screw, 8 mm Dia., Flat, 50 mm L, Carbon-Boron Steel Yellow Zinc, 100 PK
Mfr # 904219-PG
Zoro # G0636596
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 8 mm
- Overall Length 50 mm
- Material Carbon-Boron Steel
- Finish Yellow Zinc
Explore More Products
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK U70520.075.0550
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1/2 in L, Steel Black Oxide, 8000 PK 1008ABPTB
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK U70556.025.0225
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK U70525.018.0275
- ZORO SELECT Concrete Screw, Flat, Steel Zinc Plated, 10000 PK 08105PF
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 5/16 in L, 18-8 Stainless Steel 5000 PK 0605ABPP188
- ZORO SELECT Concrete Screw, #6-18 Dia., Flat, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK 0606APU188
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3 in L, 18-8 Stainless Steel Plain, 1000 PK 0848APF188
- ZORO SELECT Concrete Screw, #2-32 Dia., Pan, 5/16 in L, Steel Zinc Plated, 10000 PK 0205ABPP
- DEWALT Screw-Bolt+ Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Zinc Plated, 100 PK PFM1411000
- TAPCON + Tapcon Concrete Screw, Hex, 10 PK 11449
- Zoro Select Concrete Anchor Screws