Screwbolt, Flat, Hex, 8mm Dia x75mm, PK100

VALUE BRAND| Zoro #: G0633376| Mfr #: 904220-PG

$77.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633376 Mfr #: 904220-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorHead Type: Flat Head, Hex Drive
Length: 75mmAllowable Tension: 4.87 kN (1095 lbs) in 4350 psi Concrete
Allowable Shear: 5.78 kN (1299 lbs)Edge Distance: 40mm
Drill Bit Size: 8mmMin. Embedment: 36mm
Anchor Dia.: 8mmThread Length: 75mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Flat Head, Hex Drive, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 8mm, Drill Bit Size 8mm, Length 75mm, Thread Length 75mm, Edge Distance 40mm, Min. Embedment 36mm, Allowable Shear 5.78 kN (1299 lbs), Allowable Tension 4.87 kN (1095 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.