Shop Alternate Products
This Product is Discontinued
Zoro Select
Screwbolt Anchor, Flat Head Posidrive, Carbon-Boron Steel Yellow Zinc, 100 PK (Discontinued)
Mfr # 926293-PG
Zoro # G0990884
This Product is Discontinued
Key Features
- Material Carbon-Boron Steel
- Finish Yellow Zinc
- Head Type Flat Head Posidrive
- Drill Bit Size 6 mm
- Edge Distance 30 mm