Screwbolt, Flat, Posidrive, 6 Dx75mm, PK100

VALUE BRAND| Zoro #: G1734144| Mfr #: 926294-PG

$43.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734144 Mfr #: 926294-PG
Item: Screwbolt AnchorFinish: Yellow Zinc
Material: Carbon-Boron SteelAllowable Tension: 1.73 kN (389 lbs) in 4350 psi Concrete
Allowable Shear: 4.83 kN (1086 lbs)Edge Distance: 30mm
Drill Bit Size: 6mmMin. Embedment: 27mm
Anchor Dia.: 6mmThread Length: 75mm
Head Type: Flat Head PosidriveLength: 75mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Flat Head Posidrive, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 75mm, Thread Length 75mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100
Save 15%. Sign up for Z-mail.