Screwbolt, Flat, Posidrive, 6Dx100mm, PK100

VALUE BRAND| Zoro #: G0605805| Mfr #: 926295-PG

$95.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605805 Mfr #: 926295-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorThread Length: 100mm
Head Type: Flat Head PosidriveLength: 100mm
Allowable Tension: 1.73 kN (389 lbs) in 4350 psi ConcreteAllowable Shear: 4.83 kN (1086 lbs)
Edge Distance: 30mmDrill Bit Size: 6mm
Min. Embedment: 27mmAnchor Dia.: 6mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Flat Head Posidrive, Carbon-Boron Steel, Yellow Zinc Plated Finish, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 100mm, Thread Length 100mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.