Screwbolt, Hex, Dome, 10mm Dia x60mm, PK50

VALUE BRAND| Zoro #: G2394034| Mfr #: 904240-PG

$89.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394034 Mfr #: 904240-PG
Item: Screwbolt AnchorFinish: Yellow Zinc
Material: Carbon-Boron SteelMin. Embedment: 45mm
Anchor Dia.: 10mmThread Length: 60mm
Head Type: Hex Socket Dome HeadLength: 60mm
Allowable Tension: 6.27 kN (1410 lbs) in 4350 psi ConcreteAllowable Shear: 9.33 kN (2097 lbs)
Edge Distance: 50mmDrill Bit Size: 10mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 10mm, Drill Bit Size 10mm, Length 60mm, Thread Length 60mm, Edge Distance 50mm, Min. Embedment 45mm, Allowable Shear 9.33 kN (2097 lbs), Allowable Tension 6.27 kN (1410 lbs) in 4350 psi Concrete, Package Quantity 50

Product Reviews