20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Screwbolt, Hex, Dome, 12mm Dia x75mm, PK50

VALUE BRAND| Zoro #: G0263627| Mfr #: 904243-PG

$127.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263627 Mfr #: 904243-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorEdge Distance: 60mm
Drill Bit Size: 12mmMin. Embedment: 54mm
Anchor Dia.: 12mmThread Length: 75mm
Head Type: Hex Socket Dome HeadLength: 75mm
Allowable Tension: 8.83 kN (1985 lbs) in 4350 psi ConcreteAllowable Shear: 19.93 kN (4480 lbs)
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 12mm, Drill Bit Size 12mm, Length 75mm, Thread Length 75mm, Edge Distance 60mm, Min. Embedment 54mm, Allowable Shear 19.93 kN (4480 lbs), Allowable Tension 8.83 kN (1985 lbs) in 4350 psi Concrete, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.