LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Screwbolt, Hex, Dome, 6 Dia. x 50mm, PK100

VALUE BRAND| Zoro #: G0279693| Mfr #: 904235-PG

$68.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279693 Mfr #: 904235-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorEdge Distance: 30mm
Drill Bit Size: 6mmMin. Embedment: 27mm
Anchor Dia.: 6mmThread Length: 50mm
Head Type: Hex Socket Dome HeadLength: 50mm
Allowable Tension: 1.73 kN (389 lbs) in 4350 psi ConcreteAllowable Shear: 4.83 kN (1086 lbs)
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 50mm, Thread Length 50mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.