Screwbolt, Hex, Dome, 6mm Dia. x75mm, PK100

VALUE BRAND| Zoro #: G2391277| Mfr #: 904236-PG

$94.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391277 Mfr #: 904236-PG
Item: Screwbolt AnchorFinish: Yellow Zinc
Material: Carbon-Boron SteelEdge Distance: 30mm
Drill Bit Size: 6mmMin. Embedment: 27mm
Anchor Dia.: 6mmThread Length: 75mm
Head Type: Hex Socket Dome HeadLength: 75mm
Allowable Tension: 1.73 kN (389 lbs) in 4350 psi ConcreteAllowable Shear: 4.83 kN (1086 lbs)
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 75mm, Thread Length 75mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.