Screwbolt, Hex, Dome, 8mm Dia x 50mm, PK100

VALUE BRAND| Zoro #: G1590312| Mfr #: 904237-PG

$111.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590312 Mfr #: 904237-PG
Material: Carbon-Boron SteelFinish: Yellow Zinc
Item: Screwbolt AnchorEdge Distance: 40mm
Drill Bit Size: 8mmMin. Embedment: 36mm
Anchor Dia.: 8mmThread Length: 50mm
Head Type: Hex Socket Dome HeadLength: 50mm
Allowable Tension: 4.87 kN (1095 lbs) in 4350 psi ConcreteAllowable Shear: 5.78 kN (1299 lbs)
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Socket Dome Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 8mm, Drill Bit Size 8mm, Length 50mm, Thread Length 50mm, Edge Distance 40mm, Min. Embedment 36mm, Allowable Shear 5.78 kN (1299 lbs), Allowable Tension 4.87 kN (1095 lbs) in 4350 psi Concrete, Package Quantity 100
Save 15%. Sign up for Z-mail.