Screwbolt, Hex Flange, 10 Dia x60mm, PK50

VALUE BRAND| Zoro #: G2066242| Mfr #: 904184-PG

$87.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066242 Mfr #: 904184-PG
Item: Screwbolt AnchorFinish: Yellow Zinc
Material: Carbon-Boron SteelAnchor Dia.: 10mm
Thread Length: 60mmHead Type: Hex Flange
Length: 60mmAllowable Tension: 6.27 kN (1410 lbs) in 4350 psi Concrete
Allowable Shear: 9.33 kN (2097 lbs)Edge Distance: 50mm
Drill Bit Size: 10mmMin. Embedment: 45mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 10mm, Drill Bit Size 10mm, Length 60mm, Thread Length 60mm, Edge Distance 50mm, Min. Embedment 45mm, Allowable Shear 9.33 kN (2097 lbs), Allowable Tension 6.27 kN (1410 lbs) in 4350 psi Concrete, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.