JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Screwbolt, Hex Flange, 10 Diax100mm, PK50

VALUE BRAND| Zoro #: G1303933| Mfr #: 904186-PG

$118.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303933 Mfr #: 904186-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorEdge Distance: 50mm
Drill Bit Size: 10mmMin. Embedment: 45mm
Anchor Dia.: 10mmThread Length: 100mm
Head Type: Hex FlangeLength: 100mm
Allowable Tension: 6.27 kN (1410 lbs) in 4350 psi ConcreteAllowable Shear: 9.33 kN (2097 lbs)
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 10mm, Drill Bit Size 10mm, Length 100mm, Thread Length 100mm, Edge Distance 50mm, Min. Embedment 45mm, Allowable Shear 9.33 kN (2097 lbs), Allowable Tension 6.27 kN (1410 lbs) in 4350 psi Concrete, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.