Screwbolt, Hex Flange, 12 Dia x75mm, PK50

VALUE BRAND| Zoro #: G1972223| Mfr #: 904188-PG

$123.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972223 Mfr #: 904188-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorLength: 75mm
Allowable Tension: 8.83 kN (1985 lbs) in 4350 psi ConcreteAllowable Shear: 19.93 kN (4480 lbs)
Edge Distance: 60mmDrill Bit Size: 12mm
Min. Embedment: 54mmAnchor Dia.: 12mm
Thread Length: 75mmHead Type: Hex Flange
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 12mm, Drill Bit Size 12mm, Length 75mm, Thread Length 75mm, Edge Distance 60mm, Min. Embedment 54mm, Allowable Shear 19.93 kN (4480 lbs), Allowable Tension 8.83 kN (1985 lbs) in 4350 psi Concrete, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.