Shop Alternate Products
This Product is Discontinued
Zoro Select
Screwbolt Anchor, Hex Flange, Carbon-Boron Steel Yellow Zinc, 25 PK (Discontinued)
Mfr # 904190-PG
Zoro # G1286521
This Product is Discontinued
Key Features
- Material Carbon-Boron Steel
- Finish Yellow Zinc
- Head Type Hex Flange
- Drill Bit Size 12mm
- Thread Length 150mm