Screwbolt, Hex Flange, 6 Dia x30mm, PK100

VALUE BRAND| Zoro #: G0416132| Mfr #: 904176-PG

$56.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0416132 Mfr #: 904176-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorAllowable Shear: 4.83 kN (1086 lbs)
Edge Distance: 30mmDrill Bit Size: 6mm
Min. Embedment: 27mmAnchor Dia.: 6mm
Thread Length: 30mmHead Type: Hex Flange
Length: 30mmAllowable Tension: 1.73 kN (389 lbs) in 4350 psi Concrete
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 30mm, Thread Length 30mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.