Screwbolt, Hex Flange, 6 Dia x50mm, PK100

VALUE BRAND| Zoro #: G1250286| Mfr #: 904177-PG

$35.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250286 Mfr #: 904177-PG
Finish: Yellow ZincMaterial: Carbon-Boron Steel
Item: Screwbolt AnchorMin. Embedment: 27mm
Anchor Dia.: 6mmThread Length: 50mm
Head Type: Hex FlangeLength: 50mm
Allowable Tension: 1.73 kN (389 lbs) in 4350 psi ConcreteAllowable Shear: 4.83 kN (1086 lbs)
Edge Distance: 30mmDrill Bit Size: 6mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 6mm, Drill Bit Size 6mm, Length 50mm, Thread Length 50mm, Edge Distance 30mm, Min. Embedment 27mm, Allowable Shear 4.83 kN (1086 lbs), Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.