Screwbolt, Hex Flange, 8 Dia x 75mm, PK100

VALUE BRAND| Zoro #: G2169054| Mfr #: 904182-PG

$124.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169054 Mfr #: 904182-PG
Item: Screwbolt AnchorFinish: Yellow Zinc
Material: Carbon-Boron SteelThread Length: 75mm
Head Type: Hex FlangeLength: 75mm
Allowable Tension: 4.87 kN (1095 lbs) in 4350 psi ConcreteAllowable Shear: 5.78 kN (1299 lbs)
Edge Distance: 40mmDrill Bit Size: 8mm
Min. Embedment: 36mmAnchor Dia.: 8mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 8mm, Drill Bit Size 8mm, Length 75mm, Thread Length 75mm, Edge Distance 40mm, Min. Embedment 36mm, Allowable Shear 5.78 kN (1299 lbs), Allowable Tension 4.87 kN (1095 lbs) in 4350 psi Concrete, Package Quantity 100
Save 15%. Sign up for Z-mail.