JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Screwbolt, Hex Flange, 8 Dia x100mm, PK100

VALUE BRAND| Zoro #: G2155176| Mfr #: 904183-PG

$84.83 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155176 Mfr #: 904183-PG
Material: Carbon-Boron SteelItem: Screwbolt Anchor
Finish: Yellow ZincAllowable Tension: 4.87 kN (1095 lbs) in 4350 psi Concrete
Allowable Shear: 5.78 kN (1299 lbs)Edge Distance: 40mm
Drill Bit Size: 8mmMin. Embedment: 36mm
Anchor Dia.: 8mmThread Length: 100mm
Head Type: Hex FlangeLength: 100mm
Country of Origin (subject to change): Multiple

Product Description

Screwbolt Anchor, Hex Flange Head, Carbon-Boron Steel, Finish Yellow Zinc, Anchor Dia. 8mm, Drill Bit Size 8mm, Length 100mm, Thread Length 100mm, Edge Distance 40mm, Min. Embedment 36mm, Allowable Shear 5.78 kN (1299 lbs), Allowable Tension 4.87 kN (1095 lbs) in 4350 psi Concrete, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.