KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrub Pants, M, Unisex, Blue

VALUE BRAND| Zoro #: G0080001| Mfr #: 900JTHM-CM

$14.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 44"
Material: Polyester/cotton
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080001 Mfr #: 900JTHM-CM
Fits Waist Size: 44"Material: Polyester/cotton
Color: BlueClosure Type: Drawstring
Inseam: 31"Item: Scrub Pants
Size: MCuff Style: Open
Fabric Weight: 4.6 oz.Industry Type: Healthcare
Pockets: 1Gender: Unisex
Country of Origin (subject to change): Mexico

Description

Scrub Pants, Gender Unisex, M, Blue, Polyester/Cotton, Fits Waist Size 44 In., Drawstring Closure Type, Fabric Weight 4.6 oz., Cuff Style Open, Inseam 31 In., Pockets 1

Reviews