BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Scrub Pants, Unisex, L, Blue

VALUE BRAND| Zoro #: G0080105| Mfr #: 900JNTL-CM

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.6 oz.
Fits Waist Size: 48"
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080105 Mfr #: 900JNTL-CM
Fabric Weight: 4.6 oz.Fits Waist Size: 48"
Industry Type: HealthcareInseam: 32"
Cuff Style: OpenPockets: 1
Size: LMaterial: Polyester/cotton
Color: BlueGender: Unisex
Closure Type: DrawstringItem: Scrub Pants
Country of Origin (subject to change): Mexico

Description

Scrub Pants, Gender Unisex, L, Blue, Polyester/Cotton, Fits Waist Size 48 In., Drawstring Closure Type, Fabric Weight 4.6 oz., Cuff Style Open, Inseam 32 In., Pockets 1

Reviews