Scrub Pants, Unisex, S, Blue

VALUE BRAND| Zoro #: G0080087| Mfr #: 900JNTS-CM

$14.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 40"
Material: Polyester/cotton
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080087 Mfr #: 900JNTS-CM
Fits Waist Size: 40"Material: Polyester/cotton
Color: BlueClosure Type: Drawstring
Inseam: 31"Item: Scrub Pants
Size: SCuff Style: Open
Fabric Weight: 4.6 oz.Industry Type: Healthcare
Pockets: 1Gender: Unisex
Country of Origin (subject to change): Mexico

Description

Scrub Pants, Gender Unisex, S, Blue, Polyester/Cotton, Fits Waist Size 40 In., Drawstring Closure Type, Fabric Weight 4.6 oz., Cuff Style Open, Inseam 31 In., Pockets 1

Reviews