Scrub Shirt, 2XL, Navy, 4.6 oz.

VALUE BRAND| Zoro #: G0080482| Mfr #: 910JNTXXL-CM

$15.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080482 Mfr #: 910JNTXXL-CM
Fabric Weight: 4.6 oz.Cuff Style: Short Sleeve
Item: Scrub ShirtMaterial: Polyester/Cotton
Gender: UnisexPockets: 1
Color: NavySize: 2XL
Fits Chest Size: 61"Length: 32"
Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt, Gender Unisex, 2XL, Navy, Polyester/Cotton, Fits Chest Size 61 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 32 In., Pockets 1

Product Reviews

Save 15%. Sign up for Z-mail.