JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Scrub Shirt, 3XL, Navy, Unisex

VALUE BRAND| Zoro #: G0080491| Mfr #: 910JNTXXXL-CM

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080491 Mfr #: 910JNTXXXL-CM
Item: Scrub ShirtFabric Weight: 4.6 oz.
Cuff Style: Short SleevePockets: 1
Gender: UnisexMaterial: Polyester/Cotton
Color: NavySize: 3XL
Fits Chest Size: 65"Length: 32"
Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt,Gender Unisex,3XL,Navy,Polyester/Cotton,Fits Chest Size 65 In.,Fabric Weight 4.6 oz.,Cuff Style Short Sleeve,Length 32 In.,Pockets 1

Product Reviews

Save 15%. Sign up for Z-mail.