KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrub Shirt, 3XL, Unisex, Blue

VALUE BRAND| Zoro #: G0080403| Mfr #: 910JTHXXXL-CM

$13.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scrub Shirt
Size: 3XL
Pockets: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080403 Mfr #: 910JTHXXXL-CM
Item: Scrub ShirtSize: 3XL
Pockets: 1Cuff Style: Short Sleeve
Color: BlueFabric Weight: 4.6 oz.
Fits Chest Size: 65"Length: 32"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: UnisexCountry of Origin (subject to change): Mexico

Description

Scrub Shirt, Gender Unisex, 3XL, Blue, Polyester/Cotton, Fits Chest Size 65 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 32 In., Pockets 1

Reviews