Scrub Shirt, 4XL, Navy, Unisex

VALUE BRAND| Zoro #: G0080507| Mfr #: 910JNT4XL-CM

$14.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.6 oz.
Color: Navy
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080507 Mfr #: 910JNT4XL-CM
Fabric Weight: 4.6 oz.Color: Navy
Gender: UnisexFits Chest Size: 69"
Pockets: 1Item: Scrub Shirt
Industry Type: HealthcareSize: 4Xl
Cuff Style: Short SleeveMaterial: Polyester/cotton
Length: 32"Country of Origin (subject to change): Mexico

Description

Scrub Shirt, Gender Unisex, 4XL, Navy, Polyester/Cotton, Fits Chest Size 69 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 32 In., Pockets 1

Reviews