Scrub Shirt, L, Blue, 4.6 oz.

VALUE BRAND| Zoro #: G0080376| Mfr #: 910JTHL-CM

$12.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080376 Mfr #: 910JTHL-CM
Material: Polyester/CottonItem: Scrub Shirt
Fabric Weight: 4.6 oz.Cuff Style: Short Sleeve
Pockets: 1Gender: Unisex
Color: BlueSize: L
Fits Chest Size: 53"Length: 31"
Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt, Gender Unisex, L, Blue, Polyester/Cotton, Fits Chest Size 53 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 31 In., Pockets 1
Save 15%. Sign up for Z-mail.