Scrub Shirt, L, Navy, 4.6 oz.

VALUE BRAND| Zoro #: G0080464| Mfr #: 910JNTL-CM

$16.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080464 Mfr #: 910JNTL-CM
Fabric Weight: 4.6 oz.Cuff Style: Short Sleeve
Item: Scrub ShirtMaterial: Polyester/Cotton
Gender: UnisexPockets: 1
Color: NavySize: L
Fits Chest Size: 53"Length: 31"
Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt, Gender Unisex, L, Navy, Polyester/Cotton, Fits Chest Size 53 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 31 In., Pockets 1

Product Reviews

Save 15%. Sign up for Z-mail.