BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Scrub Shirt, M, Navy, 4.6 oz.

VALUE BRAND| Zoro #: G0080455| Mfr #: 910JNTM-CM

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.6 oz.
Color: Navy
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080455 Mfr #: 910JNTM-CM
Fabric Weight: 4.6 oz.Color: Navy
Gender: UnisexFits Chest Size: 50"
Pockets: 1Item: Scrub Shirt
Industry Type: HealthcareSize: M
Cuff Style: Short SleeveMaterial: Polyester/cotton
Length: 29"Country of Origin (subject to change): Mexico

Description

Scrub Shirt, Gender Unisex, M, Navy, Polyester/Cotton, Fits Chest Size 50 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 29 In., Pockets 1

Reviews