Scrub Shirt, M, Unisex, Blue

VALUE BRAND| Zoro #: G0080367| Mfr #: 910JTHM-CM

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Blue
Item: Scrub Shirt
Length: 29"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0080367 Mfr #: 910JTHM-CM
Material: Polyester/cottonCuff Style: Short Sleeve
Item: Scrub ShirtIndustry Type: Healthcare
Fabric Weight: 4.6 oz.Pockets: 1
Gender: UnisexColor: Blue
Size: MFits Chest Size: 50"
Length: 29"Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt, Gender Unisex, M, Blue, Polyester/Cotton, Fits Chest Size 50 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 29 In., Pockets 1

Product Reviews