Scrub Shirt, S, Navy, 4.6 oz.

VALUE BRAND| Zoro #: G0080446| Mfr #: 910JNTS-CM

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Navy
Item: Scrub Shirt
Length: 29"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0080446 Mfr #: 910JNTS-CM
Material: Polyester/cottonItem: Scrub Shirt
Fabric Weight: 4.6 oz.Gender: Unisex
Pockets: 1Industry Type: Healthcare
Cuff Style: Short SleeveColor: Navy
Size: SFits Chest Size: 46"
Length: 29"Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt,Gender Unisex,S,Navy,Polyester/Cotton,Fits Chest Size 46 In.,Fabric Weight 4.6 oz.,Cuff Style Short Sleeve,Length 29 In.,Pockets 1

Product Reviews