20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Scrub Shirt, XL, Blue, 4.6 oz.

VALUE BRAND| Zoro #: G0080385| Mfr #: 910JTHXL-CM

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080385 Mfr #: 910JTHXL-CM
Fabric Weight: 4.6 oz.Cuff Style: Short Sleeve
Item: Scrub ShirtMaterial: Polyester/Cotton
Gender: UnisexPockets: 1
Color: BlueSize: XL
Fits Chest Size: 57"Length: 32"
Country of Origin (subject to change): Mexico

Product Description

Scrub Shirt, Gender Unisex, XL, Blue, Polyester/Cotton, Fits Chest Size 57 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 32 In., Pockets 1

Product Reviews

Save 15%. Sign up for Z-mail.