KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrub Shirt, XS, Navy, 4.6 oz.

VALUE BRAND| Zoro #: G0080437| Mfr #: 910JNTXS-CM

$13.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scrub Shirt
Size: XS
Pockets: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080437 Mfr #: 910JNTXS-CM
Item: Scrub ShirtSize: XS
Pockets: 1Cuff Style: Short Sleeve
Color: NavyFabric Weight: 4.6 oz.
Fits Chest Size: 42"Length: 28"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: UnisexCountry of Origin (subject to change): Mexico

Description

Scrub Shirt, Gender Unisex, XS, Navy, Polyester/Cotton, Fits Chest Size 42 In., Fabric Weight 4.6 oz., Cuff Style Short Sleeve, Length 28 In., Pockets 1

Reviews