20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sealer, Double Notched, 1/2 In

VALUE BRAND| Zoro #: G2021871| Mfr #: 4DZT2

$51.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021871 Mfr #: 4DZT2
Item: Steel Strapping SealerFor Use With: Steel
Application: Flat SurfacesItem: Steel Strapping Sealer
Material: SteelFor Strapping Width: 1/2"
Notch Type: Double DownFor Strapping Thickness: 0.015" to 0.023"
Country of Origin (subject to change): Taiwan

Product Description

Sealer, Double Notched, Material Steel, Application Flat Surfaces, For Strapping Width 1/2 In, Tensioner No G1232341, Notch Type Double

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.