JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sealer, Long Handle, 5/8 In

VALUE BRAND| Zoro #: G1565855| Mfr #: 4DZU6

$85.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565855 Mfr #: 4DZU6
Material: SteelApplication: Flat Surfaces
Item: Plastic Strapping SealerFor Strapping Width: 5/8"
For Use With: PolyesterStyle: Long Handle
Country of Origin (subject to change): Taiwan

Product Description

Sealer, Long Handle PET, Material Steel, Application Flat Surfaces, For Strapping Width 5/8 In, Tensioner No G2335715

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.