Sealer, PP Strapping, 1/2 In

VALUE BRAND| Zoro #: G1736287| Mfr #: 4DZU4

$47.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736287 Mfr #: 4DZU4
Application: Flat SurfacesMaterial: steel
Item: Plastic Strapping SealerFor Strapping Width: 1/2"
For Use With: PolypropyleneCountry of Origin (subject to change): Taiwan

Product Description

Sealer, PP Strapping, Material Steel, Application Flat Surfaces, For Strapping Width 1/2 In, Tensioner No G3456713

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.