Sealer, PP Strapping, 5/8 In

VALUE BRAND| Zoro #: G0526111| Mfr #: 4DZV1

$42.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526111 Mfr #: 4DZV1
Application: Flat SurfacesMaterial: Steel
Item: Steel Strapping SealerFor Strapping Width: 5/8"
For Use With: PolypropyleneCountry of Origin (subject to change): Taiwan

Product Description

Sealer, PP Strapping, Material Steel, Application Flat Surfaces, For Strapping Width 5/8 In, Tensioner No G3456713

Product Reviews

Save 15%. Sign up for Z-mail.