Sealing Gum Cord

VALUE BRAND| Zoro #: G2242064| Mfr #: 4PDF5

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Adhesive Grouping: Sealant
Sealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Size: 100 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2242064 Mfr #: 4PDF5
Adhesive Grouping: SealantSealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Size: 100 ft.Application: Seal refrigeration cabinets
Sealant Container: RollFor Use With: Wood, Plastic, Glass, Metal
Item: Sealing GumSealant Color Family: Grays
Color: GrayCountry of Origin (subject to change): China

Product Description

Sealing Gum, Color Gray, Sealant Container Roll, Size 100 ft., For Use With Wood, Plastic, Glass, Metal, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews