Sealing Washer, PK5

VALUE BRAND| Zoro #: G0346455| Mfr #: 75082

$20.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.265"
Type: Bonded
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346455 Mfr #: 75082
Inside Dia.: 0.265"Type: Bonded
Color: GreenThickness: 5/32"
Seal Material: Silicone RubberDurometer: Shore A: 55
Outside Dia.: 1"Rockwell Hardness: B55
Item: Sealing WasherTemp. (F): -160 to 500
Fits Bolt Sizes: 1/4"Application: Cushioning and Sealing
Package Quantity: 5Seal Type: O-ring
Material: Silicone Rubber O-Ring Seal with 18-8 Stainless Steel BackingCountry of Origin (subject to change): United States

Description

Sealing Washer, Bonded, 18-8 Stainless Steel Backing, Seal Type O-Ring, Seal Material Silicone Rubber, Fits Bolt Size 1/4 In, Inside Dia 0.265 In, Outside Dia 1 In, Thickness 5/32 In, Temp -160 to 500 F, Color Green, Durometer Hardness Shore A:55, Rockwell Hardness B55, Application Cushioning and Sealing, Package 5

Reviews