Sealing Washer, PK5

VALUE BRAND| Zoro #: G0949846| Mfr #: 75107

$14.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949846 Mfr #: 75107
Seal Type: O-ringRockwell Hardness: B55
Durometer: Shore A: 55Item: Sealing Washer
Material: Silicone Rubber O-Ring Seal with 18-8 Stainless Steel BackingThickness: 5/32"
Application: Cushioning and SealingColor: green
Type: BondedOutside Dia.: 1"
Temp. (F): -160 to 500Seal Material: Silicone Rubber
Fits Bolt Sizes: 5/16"Inside Dia.: 0.325"
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Bonded, 18-8 Stainless Steel Backing, Seal Type O-Ring, Seal Material Silicone Rubber, Fits Bolt Size 5/16 In, Inside Dia 0.325 In, Outside Dia 1 In, Thickness 5/32 In, Temp -160 to 500 F, Color Green, Durometer Hardness Shore A:55, Rockwell Hardness B55, Application Cushioning and Sealing, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.