KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sealing Washer, PK5

VALUE BRAND| Zoro #: G1631971| Mfr #: 75122

$20.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.387"
Type: Bonded
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631971 Mfr #: 75122
Inside Dia.: 0.387"Type: Bonded
Color: GreenThickness: 5/32"
Seal Material: Silicone RubberDurometer: Shore A: 55
Outside Dia.: 1"Rockwell Hardness: B55
Item: Sealing WasherTemp. (F): -160 to 500
Fits Bolt Sizes: 3/8"Application: Cushioning and Sealing
Package Quantity: 5Seal Type: O-ring
Material: Silicone Rubber O-Ring Seal with 18-8 Stainless Steel BackingCountry of Origin (subject to change): United States

Description

Sealing Washer, Bonded, 18-8 Stainless Steel Backing, Seal Type O-Ring, Seal Material Silicone Rubber, Fits Bolt Size 3/8 In, Inside Dia 0.387 In, Outside Dia 1 In, Thickness 5/32 In, Temp -160 to 500 F, Color Green, Durometer Hardness Shore A:55, Rockwell Hardness B55, Application Cushioning and Sealing, Package 5

Reviews