Seam Binder, 1-1/4 x 36 In, Smooth, Brass

VALUE BRAND| Zoro #: G0697015| Mfr #: 3PAU8

$5.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697015 Mfr #: 3PAU8
Surface Type: Smooth TopMaterial: Aluminum
Hardware: IncludedItem: Seam Binder
Finish: Satin BrassHardware: Included
Height: 1/8"Color: Brass
Width: 1-1/4"Length: 36"
Country of Origin (subject to change): United States

Product Description

Seam Binder, Satin Brass Finish, Material Aluminum, Color Brass, Surface Type Smooth Top, Width 1-1/4 In., Length 36 In., Height 1/8 In., Hardware Included
Save 15%. Sign up for Z-mail.