Seam Binder, 1-1/4 x 72 In, Smooth, Alum.

VALUE BRAND| Zoro #: G1569784| Mfr #: 3PAU9

$10.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1569784 Mfr #: 3PAU9
Hardware: IncludedMaterial: Aluminum
Surface Type: Smooth TopItem: Seam Binder
Finish: AluminumHardware: Included
Width: 1-1/4"Length: 72"
Height: 1/8"Country of Origin (subject to change): United States

Product Description

Seam Binder, Aluminum Finish, Material Aluminum, Surface Type Smooth Top, Width 1-1/4 In., Length 72 In., Height 1/8 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.