1/16" OD x 1 ft. Straight Copper Tubing Type ACR

VALUE BRAND| Zoro #: G2266801| Mfr #: 8117

$9.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Copper Tube Coating: None
Copper Tube Shape: Straight
Tube Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266801 Mfr #: 8117
Copper Tube Coating: NoneCopper Tube Shape: Straight
Tube Material: CopperSoft/Hard: Hard
Tube Size: 1/16"Standards: ASTM B251
Inside Dia.: 0.035"Outside Dia.: 1/16"
Application: General PurposeWall Thickness: 0.014"
Tube Length: 1 ft.Copper Tube Type: Type K
Country of Origin (subject to change): United States

Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size (In.) 1/16, Length 1 ft., Material of Construction Copper, Inside Dia. (In.) 0.035, Outside Dia. 1/16 In., Wall Thickness (In.) 0.014, Max. Pressure (PSI) -, Standards ASTM B251, Package Quantity 15

Reviews