1/4" OD x 3 ft. Straight Copper Tubing Type ACR

VALUE BRAND| Zoro #: G2202995| Mfr #: 9515

$38.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Inside Dia.: 0.222"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202995 Mfr #: 9515
Tube Size: 1/4"Inside Dia.: 0.222"
Copper Tube Shape: StraightOutside Dia.: 1/4"
Wall Thickness: 0.014"Item: Copper Tubing
Soft/Hard: HardCopper Tube Type: Type K
Application: General PurposeCopper Tube Coating: None
Tube Material: CopperTube Length: 3 ft.
Standards: ASTM B251Country of Origin (subject to change): United States

Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size (In.) 1/4, Length 3 ft., Material of Construction Copper, Inside Dia. (In.) 0.222, Outside Dia. 1/4 In., Wall Thickness (In.) 0.014, Max. Pressure (PSI) -, Standards ASTM B251, Package Quantity 5

Reviews