THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/32" OD x 1 ft. Straight Copper Tubing Type ACR

VALUE BRAND| Zoro #: G0988635| Mfr #: 8118

$10.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Copper Tube Type: Type K
Inside Dia.: 0.066"
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988635 Mfr #: 8118
Copper Tube Type: Type KInside Dia.: 0.066"
Application: General PurposeCopper Tube Shape: Straight
Tube Material: CopperWall Thickness: 0.014"
Tube Length: 1 ft.Outside Dia.: 3/32"
Tube Size: 3/32"Copper Tube Coating: None
Soft/Hard: HardItem: Copper Tubing
Standards: ASTM B251Country of Origin (subject to change): United States

Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size (In.) 3/32, Length 1 ft., Material of Construction Copper, Inside Dia. (In.) 0.066, Outside Dia. 3/32 In., Wall Thickness (In.) 0.014, Max. Pressure (PSI) -, Standards ASTM B251, Package Quantity 15

Reviews