KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/32" OD x 3 ft. Straight Copper Tubing Type ACR

VALUE BRAND| Zoro #: G2444994| Mfr #: 9509

$30.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/32"
Inside Dia.: 0.128"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444994 Mfr #: 9509
Tube Size: 5/32"Inside Dia.: 0.128"
Copper Tube Shape: StraightOutside Dia.: 5/32"
Wall Thickness: 0.014"Item: Copper Tubing
Soft/Hard: HardCopper Tube Type: Type K
Application: General PurposeCopper Tube Coating: None
Tube Material: CopperTube Length: 3 ft.
Standards: ASTM B251Country of Origin (subject to change): United States

Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size (In.) 5/32, Length 3 ft., Material of Construction Copper, Inside Dia. (In.) 0.128, Outside Dia. 5/32 In., Wall Thickness (In.) 0.014, Max. Pressure (PSI) -, Standards ASTM B251, Package Quantity 8

Reviews