Security Seal Wire, Brass

VALUE BRAND| Zoro #: G1374913| Mfr #: 2CEC5

$113.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Copper
Number of Digits: 0
Item: Security Seal Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374913 Mfr #: 2CEC5
Color: CopperNumber of Digits: 0
Item: Security Seal WireWire Length: 1000 ft.
Imprinting: NoneLength: 1000 ft.
Primary Application: General Purpose BarrierMaterial: Brass
Country of Origin (subject to change): China

Description

Primary Application General Purpose Barrier, Security Seal Wire, Material Brass, Copper, Length 1000 ft., Number of Digits None, Imprinting None, Wire Length 1000 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews