Self Drill Screw, Brn, #14x7/8, Pk334

VALUE BRAND| Zoro #: G1026234| Mfr #: 5GYY6

$24.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026234 Mfr #: 5GYY6
Driver Size: 3/8"Drive Type: Hex
Meets/Exceeds: SAE J78Drill Point Size: #3
Head Dia.: 0.508"Finish: Zinc-Plated
Head Height: 0.220"Washer O.D.: 0.630"
Item: Self Drilling ScrewThread Size: #14
Length: 7/8"Material: steel
Hex Width: 0.375"Head Type: Hex Washer
Application: For Attaching Metal to MetalType: Self Drilling with Neoprene Washer
Drill Point Length: 0.375"System of Measurement: Inch
Head Color: BrownCountry of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #14, Head Color Brown, Length 7/8 In., Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 3/8 In., Head Dia. 0.508 In., Head Height 0.220 In., Head Angle (Deg.) -, Hex Width 0.375 In., Washer O.D. 0.630 In., Drill Point Size #3, Drill Point Length 0.375 In., For Attaching Metal to Metal, Meets/Exceeds SAE J78, Package Quantity 334

Product Reviews

Save 15%. Sign up for Z-mail.